Skip Content
HAND SPIN DRAIN CLEANER,5/16 IN X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND SPIN DRAIN CLEANER,5/16 IN X 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ATX9
  • Mfr. Model # 6ATX9
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 271
  • Shipping Weight 3.64 lbs

Product Details

Drum material: ABS. Drain line capacity I.D.: 1-1/2". Cable diameter: 1/4", cable length: 20 ft. Cable type: spring cable. Complete with 20 ft. hollow core cable with bulb auger to clean drain lines up to 1-1/2".

Technical Specs

  • Includes 1/4" x 20 ft. Spring Cable
  • Item Hand Spin Drain Cleaner
  • Drain Line Capacity I.D. (In.) 1-1/2
  • Drum Material ABS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list