Skip Content
Discontinued with Replacement
HAND SCRUB BRUSH WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAND SCRUB BRUSH WH

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC38895
  • Mfr. Model # 38895
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HAND SCRUB BRUSH,STIFF,WHITE

Price: NA

Product Details

Round scrub brush, stiff/flared bristles. Size 2.5 in. x 7.5 in. Colour: White.

Technical Specs

  • Bristle Color White
  • Brush Length 7-1/2"
  • Brush Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list