Skip Content
Discontinued with Replacement
HAND SCRUB BRUSH BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAND SCRUB BRUSH BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC38893
  • Mfr. Model # 38893
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HAND SCRUB BRUSH,STIFF,BLUE

Price: NA

Product Details

Round scrub brush, stiff/flared bristles. Size 2.5 in. x 7.5 in. Colour: Blue.

Technical Specs

  • Brush Width 2-1/2"
  • Bristle Color Blue
  • Brush Length 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list