Skip Content
HAND SANTIZER,MOIST FOAM,1.5FLOZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND SANTIZER,MOIST FOAM,1.5FLOZ

KLEENEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB34605
  • Mfr. Model # 34605
  • UNSPSC # 53131626
  • CATALOGUE PAGE # 1723
  • Shipping Weight 3.86 lbs

Technical Specs

  • Item Hand Sanitizer
  • Fragrance Unscented
  • Size 1.5 oz.
  • Package Configuration 24 Per Case
  • Formula ULTRA Moisturizing
  • Standards CFIA Accepted
  • Green Certification or Other Recognition ECOLOGO Certified
  • Hygiene Form Foam

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list