Skip Content
HAND SANITIZER,ULTRA MOIST,16FLOZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND SANITIZER,ULTRA MOIST,16FLOZ

KLEENEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB34640
  • Mfr. Model # 34640
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Standards CFIA Accepted
  • Item Hand Sanitizer
  • Size 16 oz.
  • Fragrance Unscented
  • Package Configuration 6 Per Case
  • Formula ULTRA Moisturizing
  • Green Certification or Other Recognition EcoLogo Certified

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list