Discontinued with Replacement
HAND SANITIZER,MOIST FOAM,1000 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND SANITIZER,MOIST FOAM,1000 ML

KLEENEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB35758
  • Mfr. Model # 35758
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs
Suggested Replacement Product
MOISTURIZING FOAM HAND SANITIZER

Your Price: NA

Technical Specs

  • Item Hand Sanitizer
  • Size 6 x 1,000 mL
  • Uses Dispenser 92144, 92145
  • Fragrance Light Fresh
  • Package Configuration 6 Per Case
  • Formula Moisturizing Foam
  • Packaging Type Bottle
  • Hygiene Form Foam

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list