Skip Content
HAND SANITIZER,FOAM,GRN CRTFD 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAND SANITIZER,FOAM,GRN CRTFD 2/CA

KLEENEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB33943
  • Mfr. Model # 33943
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Foam Hand Sanitizer
  • Size 1.2 L
  • Package Configuration 1.2 L Refill
  • Uses Dispenser 92147, 92148, 11329
  • Green Certification or Other Recognition EcoLogo Certified
  • Formula Green Certified
  • Standards EcoLogo Certified

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list