HAND RETRACTABLE SPRING PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND RETRACTABLE SPRING PLUNGER

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN3TLR1
  • Mfr. Model # 3TLR1
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • End Force Final (Lb.) 4
  • Finish Yellow Zinc Plated
  • Plunger Dia. (In.) 0.12
  • Material Low Carbon Steel
  • Type Lock-Out
  • Thread Size 1/4"-20
  • Spring Steel
  • Plunger Travel (In.) 0.13
  • Knob Knurled
  • End Force Initial (Lb.) 1
  • Function Used for manual or automated holding, as in work holding applications to align, hold, or latch different parts of equipment together. These components use the force in the spring to apply pressure so that the nose will remain nested in some sort of hole or other receptacle. Thus two or more elements of equipment can be aligned or fixed into a determined relative position.
  • Item Spring Plungers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list