HAND PUMP ROTARY DEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAND PUMP ROTARY DEF

PIUSI

Web Price : $219.26 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00332A30
  • Mfr. Model # F00332A3A
  • UNSPSC # 40151564
  • CATALOGUE PAGE # 3262
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes Stainless Steel Spout, Flexible Suction Pipe, Drum Connector
  • Item Rotary Hand Pump
  • Max. Viscosity 5 cP
  • Ounces per Stroke 5
  • GPM 10
  • Metered No
  • Hose Material Polypropylene
  • Adapter Material Polypropylene
  • Max. Pressure 4 psi
  • Suction Tube Length 4 ft.
  • Suction Tube Type Polypropylene
  • Discharge Tube Length 9 ft.
  • Application DEF
  • Max. GPM for Water 10
  • Pump Body Material Stainless Steel
  • Max. Temp. 120 Degrees F
  • Overall Length 20"
  • RPM 10
  • Seal Material EPDM
  • Features Anti-Crystallization Design
  • For Use With Diesel Exhaust Fluid, Water
  • Adapter Type 2-1/2" Buttress
  • Housing Material Stainless Steel
  • Manufacturers Warranty Length 1 yr. Manufacturing Defects
  • Agency Compliance CE, ISO 22241-4:2009
  • Inlet Size 2-1/2"
  • Hose Length 9 ft. 9"
  • Action Type Rotary
  • Max. Liquid Temp. 104 Degrees F
  • Max. Head 3 ft.
  • Self-Priming Yes
  • Wetted Materials Polypropylene, Stainless Steel
  • Outlet Size 3/4"
  • Standards CE
  • Adapter Dia. 2-1/2" 5 Butrress
  • Discharge Tube Outlet ID Size 3/4"
  • Suction Tube Outlet I.D. Size 1/2"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list