Skip Content
HAND PUMP/POWERED STACKER 98 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND PUMP/POWERED STACKER 98 IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE/HP98
  • Mfr. Model # SE/HP98
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 941.0 lbs

Technical Specs

  • Includes (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Adjustable Lowering Speed
  • Load Capacity 2,000 lbs.
  • Overall Height 72"
  • Item Combination Hand Pump and Electric Stacker
  • Overall Length 65-3/8"
  • Overall Width 26-3/4"
  • Frame Material Steel
  • Fork Length 42"
  • Load Center 13-1/2"
  • Fork Width 26-3/4"
  • Rear Wheel Dia. 7"
  • Lifting Height Min. 3-3/8"
  • Front Wheel Dia. 4"
  • Lifting Height Max. 98"
  • Caster Wheel Type Polyurethane
  • Front Caster Dia. 4"
  • Rear Caster Dia. 7"
  • Base Legs Outside Dim. 24"
  • Base Legs Inside Dim. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list