HAND PUMP/POWERED STACKER 63 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND PUMP/POWERED STACKER 63 IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE/HP63
  • Mfr. Model # SE/HP63
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 759.0 lbs

Technical Specs

  • Includes (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Adjustable Lowering Speed
  • Item Combination Hand Pump and Electric Stacker
  • Load Capacity 2,000 lbs.
  • Overall Height 81-7/8"
  • Overall Length 65-3/8"
  • Overall Width 26-3/4"
  • Frame Material Steel
  • Fork Length 42"
  • Fork Width 26-3/4"
  • Load Center 13-1/2"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 7"
  • Lifting Height Max. 63"
  • Lifting Height Min. 3-3/8"
  • Caster Wheel Type Polyurethane
  • Rear Caster Dia. 7"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 24"
  • Base Legs Inside Dim. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list