Skip Content
Discontinued with Replacement
HAND PUMP,NYLON, 8 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAND PUMP,NYLON, 8 OZ. PER STROKE

NATIONAL SPENCER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9HUG4
  • Mfr. Model # 9HUG4
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
DRUM PUMP, PISTON, NYLON

Price: NA

Technical Specs

  • Includes Hose, Bung Adapter, Discharge Spout
  • Item Hand Operated Drum Pump
  • Ounces per Stroke 8 oz.
  • Adapter Type 2" Bung
  • Wetted Materials Nylon, 304 Stainless Steel, Viton(R)
  • Suction Tube Length 44"
  • For Use With For Strong Chemicals, Lacquer Thinner, Methyl Ethyl Ketone (MEK) and Acetone. Also Can Be Used For Biodiesel and Vegetable Oil.
  • Features Dispenses 1 gal. per 8 lifts
  • Manufacturers Warranty Length 2 yr.
  • Housing Material Nylon
  • Discharge Tubing Material Polypropylene
  • Adapter Material Polypropylene
  • Max. Viscosity 50 SSU
  • Outlet Size 1/2"
  • Inlet Size 1-1/4"
  • Adapter Dia. 2"
  • Discharge Tube Outlet OD Size 1/2"
  • Action Type Piston
  • Max. Liquid Temp. 120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list