Skip Content
HAND PUMP DRUM,16 OZ,POLYPROPYLENE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAND PUMP DRUM,16 OZ,POLYPROPYLENE,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8N499
  • Mfr. Model # 8N499
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Ounces per Stroke 16 oz.
  • Item Hand Operated Drum Pump
  • Wetted Materials Polypropylene, Polyethylene
  • Features Delivers on the Up and Down Stroke. Ruggedly constructed pump has the only 24 month warranty in the industry. Constructed from FDA compliant material
  • For Use With For Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing
  • Includes Safety strap, adapter fitting and Self-Adhesive I.D. Label
  • Adapter Type BUNG
  • Discharge Tubing Material Polypropylene and Polyethylene
  • Housing Material Polypropylene
  • Metered No
  • Manufacturers Warranty Length 2 yr.
  • Agency Compliance FDA Compliant
  • Inlet Size 1-5/8"
  • Outlet Size 13/16" HB
  • Max. Viscosity 8800 CPS
  • Adapter Material Polypropylene
  • Adapter Dia. 2" course and fine thread (M63R)
  • Suction Tube Length 44"
  • Discharge Tube Length 6-3/8"
  • Discharge Tube Outlet OD Size 1"
  • Max. Liquid Temp. 207 Degrees F
  • Action Type Flap
  • Max. Head 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list