HAND PIPE REAMER,1/8-3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND PIPE REAMER,1/8-3/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CYP6
  • Mfr. Model # 3CYP6
  • UNSPSC # 27112837
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Pipe, Tubing, Conduit
  • Capacity (In.) 1/8 a 3/8
  • Handle Type Straight
  • Item Pipe Reamer
  • Overall Length (In.) 8-1/2
  • Type Hand
  • Blade Type 5 Flutes
  • Function Countersinking and Deburring
  • Blade Material Hardened Steel
  • Handle Material Plastic
  • For Material Thickness 1/8 to 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list