Skip Content
HAND PAD,DARK GREEN,9IN L,6IN W,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND PAD,DARK GREEN,9IN L,6IN W,PK6

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RJN8
  • Mfr. Model # 6RJN8
  • UNSPSC # 47131602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item Hand Pad
  • Colour Dark Green
  • Length 9"
  • Material Recycled Polyester
  • Thickness 1/4"
  • Width 6"
  • Used On General Purpose
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Abrasive Yes
  • Application Floors, Baseboards, Metal Surfaces, Grills, Griddles
  • Chemical Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list