Skip Content
HAND OPERATED LEVER PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND OPERATED LEVER PUMP

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFRHP32V
  • Mfr. Model # FRHP32V
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 3267
  • Shipping Weight 4.0 lbs

Product Details

For transfer of Diesel Exhaust Fluid and other industrial fluids. Transfers approx 11 fl. oz. (325 mL) per stroke.Telescoping suction pipe for drums up to 36-1/2 inches in depth. Durable polypropylene body. Viton seals. 8 ft. hose kit with ball valve nozz

Technical Specs

  • Max. GPM for Water 6.5 gpm
  • Outlet Size 3/4" FNPT
  • Item Piston Drum Pump
  • For Use With Def., Light Oils, Gear Lube, Hydraulic Oils
  • Discharge Size FPT (In.) 3/4"
  • Max. GPM for Oil 4 gpm
  • Suction Tube Length 19-3/4" to 35-1/2"
  • Max. Liquid Temp. 120 Degrees F
  • Adapter Dia. 2"
  • Features Hand Action Lever, 11 oz. Per Stroke, Polypropylene Construction, Telescoping Suction Tube, 2". NPT Bung Adapter
  • Height 16.5"
  • Includes Pump and Polypropylene Telescoping Suction Pipe
  • Width 10-1/2"
  • Adapter Type Bung
  • GPM 11 oz. per stroke
  • Manufacturers Warranty Length 1 yr.
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, Fluorocarbon
  • Self-Priming Yes
  • Max. Viscosity 50 SSU
  • Piston Material Polypropylene
  • Adapter Material Polypropylene
  • Max. Pressure 50 PSI
  • Suction Tube Type Telescopic
  • Suction Tube Outlet I.D. Size 1" NPT
  • Max. Head 6 ft.
  • Suction Tube Outlet O.D. Size 1" NPT
  • DEF Compatible Yes
  • Suction Tube Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list