HAND OPERATED BAG SEALER,TABLE TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND OPERATED BAG SEALER,TABLE TOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ZZ51
  • Mfr. Model # 5ZZ51
  • UNSPSC # 44102304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs

Technical Specs

  • Item Hand Operated Bag Sealer
  • Mounting Table Top
  • Watts 160
  • Voltage 115VAC
  • Seal Width 1/16"
  • Max. Seal Thickness 5 mil
  • Seal Length 4"
  • Operation Type Hand Operated
  • Overall Height 20"
  • Overall Length 22"
  • Overall Width 8"
  • Standards CE
  • Heat Sealing Type Impulse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list