HAND OPERATED BAG SEALER,TABLE TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND OPERATED BAG SEALER,TABLE TOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ZZ40
  • Mfr. Model # 5ZZ40
  • UNSPSC # 44102304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.57 lbs

Technical Specs

  • Item Hand Operated Bag Sealer
  • Mounting Table Top
  • Voltage 115VAC
  • Watts 600
  • Seal Width 3/32"
  • Seal Length 16"
  • Max. Seal Thickness 7 mil
  • Overall Height 27"
  • Operation Type Hand Operated
  • Overall Width 8"
  • Overall Length 55"
  • Standards CE.ETL
  • Heat Sealing Type Impulse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list