HAND OPERATED BAG SEALER,TABLE TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND OPERATED BAG SEALER,TABLE TOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LEE2
  • Mfr. Model # 2LEE2
  • UNSPSC # 44102304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.04 lbs

Technical Specs

  • Item Hand Operated Bag Sealer
  • Voltage 115VAC
  • Includes Built In Cutter
  • Mounting Table Top
  • Seal Length 20"
  • Watts 700
  • Seal Width 3/32"
  • Max. Seal Thickness 7 mil
  • Operation Type Hand Operated
  • Overall Height 36"
  • Overall Width 8"
  • Overall Length 68"
  • Standards CE.ETL
  • Heat Sealing Type Impulse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list