Skip Content
HAND LAMP HD W/RUBBER HDL 25FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND LAMP HD W/RUBBER HDL 25FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE100SO25P14
  • Mfr. Model # LE100SO25P14
  • UNSPSC # 39112012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Yellow
  • Gauge/Conductor 14/3
  • Item Hand Lamp
  • Length 16-1/2"
  • Cord Length 25 ft.
  • Housing Material Metal
  • Amps 15.0
  • Handle Rubber
  • Mounting Hanging Hook
  • Housing Dia. 4-1/8"
  • NEMA Plug Configuration 5-15P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list