HAND LAMP HD W/RUBBER HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND LAMP HD W/RUBBER HANDLE

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE100SO
  • Mfr. Model # LE100SO
  • UNSPSC # 39112012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hand Lamp
  • Length 16-1/2"
  • Housing Material Metal
  • Handle Rubber
  • Amps 15.0
  • Mounting Hanging Hook
  • Housing Dia. 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list