Skip Content
HAND LAMP,HAZARDOUS LOCATION,100W,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAND LAMP,HAZARDOUS LOCATION,100W,5

WOODHEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJK9
  • Mfr. Model # 1PJK9
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.41 lbs

Technical Specs

  • Colour Red
  • Includes Lamp
  • Gauge/Conductor 16/3
  • Item Hand Lamp
  • Length 18"
  • Cord Length 50 ft.
  • Lamp Type Incandescent
  • Lens Tempered Glass
  • Mounting Hook
  • Voltage 120 to 240
  • Standards UL (E30252) For Class I, Division I, Groups C and D, and Class II, Division I Groups F and G, CSA (LR38801)
  • Housing Material Metal
  • Replacement Lamps 2V293 (120V), 5V728 (240V)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list