HAND LAMP HAZARDARDOUS LOCATION 26W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND LAMP HAZARDARDOUS LOCATION 26W

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIEP326-16E25M
  • Mfr. Model # EP326-16E25M
  • UNSPSC # 39112006
  • CATALOGUE PAGE # 1203
  • Shipping Weight 8.0 lbs

Technical Specs

  • Gauge/Conductor 16/3
  • Colour Black/Yellow
  • Item Hand Lamp
  • Includes In-Handle Electronic Ballast, Lamp, Hanging Hook
  • Cord Length 25 ft.
  • Length 14-1/2"
  • Handle Hard Coat Anodized Aluminum with Safety Yellow Impact Rubber Bumpers
  • Housing Material Aluminum, Rubber Bumpers
  • Lamp Type Fluorescent
  • Lens Tempered Glass
  • Voltage 120 - 50/60Hz.
  • Replacement Lamps CF26DD/E/841
  • Housing Dia. 3-1/2"
  • Standards CSA/US
  • Features In-Handle Electronic Ballast
  • Height 14-1/2"
  • Lamp Watts 26
  • Mounting Hook
  • NEMA Plug Configuration 5-15P
  • Safety Rating Class I, Div. 1, Group C, D, F, G
  • NEC Cord Designation SOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list