Skip Content
HAND LAMP,HAZARDARDOUS LOCATION, 26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND LAMP,HAZARDARDOUS LOCATION, 26

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WYA3
  • Mfr. Model # 5WYA3
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.73 lbs

Technical Specs

  • Item Hazardous Location Hand Lamp
  • Colour Black/Yellow
  • Includes Non-Hazardous 3 Prong (NEMA 5-15), In-Handle Electronic Ballast, Lamp, Hanging Hook
  • Gauge/Conductor 16/3
  • Length 14-1/2"
  • Cord Length 25 ft.
  • Handle Aluminum
  • Housing Material Aluminum / Rubber Bumpers
  • Lamp Type Fluorescent
  • Mounting Hook
  • Voltage 120 VAC
  • Replacement Lamps 1PGY7
  • Lens Tempered Glass
  • Housing Dia. 3-1/2"
  • Standards NEMA 4, CSA/US
  • Features In-Handle Electronic Ballast
  • Height 14-1/2"
  • Lamp Watts 26
  • NEMA Plug Configuration 5-15P
  • Safety Rating Class I, Div. 1, Group C, D, F, G
  • NEC Cord Designation SOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list