!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND LAMP FLUORESCENT 14W 50FT CRD

HAND LAMP FLUORESCENT 14W 50FT CRD

LUMAPRO

HAND LAMP FLUORESCENT 14W 50FT CRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND LAMP FLUORESCENT 14W 50FT CRD

HAND LAMP FLUORESCENT 14W 50FT CRD

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2YKL7
  • Mfr. Model # 2YKL7
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Product Details

Hand Lamp, Hook, Fluorescent Lamp Type, 120 Voltage, 14 Watts, Cord Length 50 ft., SJT Cord Type, 18/2 Gauge/Conductor, Housing Material Plastic, Handle Straight with Switch, Colour Yellow, Housing Dia. 2.25 In., Length 31-1/2 In., Lens PolyCarb, Includes

Technical Specs

  • Item Hand Lamp
  • Includes (2) Swivel Hooks, Fluorescent Lamp
  • Housing Material Plastic
  • NEMA Plug Configuration 1-15P
  • Power Source 120 VAC
  • IP Rating IP41
  • Lens Material PC
  • Standards cETLus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list