HAND LAMP COB LED 250 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND LAMP COB LED 250 LUMENS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKTR3C
  • Mfr. Model # KTR3C
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1196
  • Shipping Weight 6.6 lbs

Product Details

Rechargeable Dual Brightness COB LED light, 9 hours continuous runtime on low, 3 hours continuous runtime on high. Li-ION battery. 120 V transformer charger. 250 lumen.

Technical Specs

  • Colour Gray
  • Features Rechargeable Task Light with Charging Status Indicator LED, Swivel Hooks, AC Charger, on Off Push Switch in Handle, Protective Top and Bottom Bumpers, Finger Grips
  • Item Cob LED Rechargeable Task Light
  • Handle Plastic
  • Includes 2 Swivel Hooks, Pivot Magnet, Charger
  • Housing Material Plastic
  • Lamp Watts 3
  • Power Source Lithium Ion Battery
  • Standards cETL
  • Lens Material Plastic
  • Lumens 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list