HAND KNOBS-TAPPED TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND KNOBS-TAPPED TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN8TE17/E
  • Mfr. Model # 8TE17/E
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Stainless Steel
  • Type Tapped
  • Thread Size 1/2"-13
  • Finish Shot-Blasted
  • Knob Type Hand
  • Overall Height 1.48
  • Thread Type Inch
  • Diameter 2.36
  • Base Dia. (In.) 0.78125
  • Item Hand Knobs
  • Height 1.48
  • Style 5 Lobed Hand Knob
  • Tap Type (In.) Blind
  • Components Hand Knob
  • Standards European Standard 1.4301, American Standard 304