Skip Content
HAND KNOBS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND KNOBS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN8T50E17
  • Mfr. Model # 8T50E17
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.37 lbs

Technical Specs

  • Finish Shot-Blasted
  • Material Stainless Steel
  • Knob Type Hand, Threaded Stud
  • Type Threaded Stud
  • Thread Size 1/2"-13
  • Thread Type Inch
  • Screw Length 1-21/32"
  • Overall Height 1.48
  • Diameter 2.36
  • Base Dia. (In.) 0.78125
  • Height 1.48
  • Length 1.97
  • Item Hand Knobs
  • Style 5 Lobed Hand Knob
  • Components Hand Knob
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List