Skip Content
HAND KNOBS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND KNOBS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN8T40E17
  • Mfr. Model # 8T40E17
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Shot-Blasted
  • Thread Size 1/2"-13
  • Material Stainless Steel
  • Type Threaded Stud
  • Knob Type Hand, Threaded Stud
  • Overall Height 1.48
  • Screw Length 1-37/64"
  • Thread Type Inch
  • Diameter 2.36
  • Base Dia. (In.) 0.78125
  • Item Hand Knobs
  • Height 1.48
  • Length 1.57
  • Components Hand Knob
  • Style 5 Lobed Hand Knob
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list