HAND KNOBS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND KNOBS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN8N20E15
  • Mfr. Model # 8N20E15
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Shot-Blasted
  • Thread Size M8 x 1.25
  • Material Stainless Steel
  • Knob Type Hand, Threaded Stud
  • Overall Height 0.94
  • Type Threaded Stud
  • Thread Type Metric
  • Screw Length 20mm
  • Diameter 1.57
  • Height 0.94
  • Item Hand Knobs
  • Length 20mm
  • Style 5 Lobed Hand Knob
  • Components Hand Knob
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list