Skip Content
HAND KNOBS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND KNOBS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN5T20E15
  • Mfr. Model # 5T20E15
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Shot-Blasted
  • Thread Size 5/16"-18
  • Material Stainless Steel
  • Type Threaded Stud
  • Knob Type Hand, Threaded Stud
  • Thread Type Inch
  • Overall Height 0.94
  • Screw Length 51/64"
  • Diameter 1.57
  • Height 0.94
  • Item Hand Knobs
  • Length 0.79
  • Style 5 Lobed Hand Knob
  • Components Hand Knob
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list