Skip Content
HAND KNOBS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND KNOBS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN12N40E17
  • Mfr. Model # 12N40E17
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.35 lbs

Technical Specs

  • Material Stainless Steel
  • Finish Shot-Blasted
  • Type Threaded Stud
  • Thread Size M12 x 1.75
  • Knob Type Hand, Threaded Stud
  • Thread Type Metric
  • Screw Length 40mm
  • Overall Height 1.48
  • Diameter 2.36
  • Base Dia. (In.) 0.78125
  • Height 1.48
  • Item Hand Knobs
  • Length 40mm
  • Style 5 Lobed Hand Knob
  • Components Hand Knob
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list