Skip Content
HAND KNOBS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND KNOBS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN12N30E17
  • Mfr. Model # 12N30E17
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.34 lbs

Technical Specs

  • Finish Shot-Blasted
  • Material Stainless Steel
  • Type Threaded Stud
  • Thread Size M12 x 1.75
  • Overall Height 1.48
  • Knob Type Hand, Threaded Stud
  • Thread Type Metric
  • Screw Length 30mm
  • Diameter 2.36
  • Base Dia. (In.) 0.78125
  • Height 1.48
  • Item Hand Knobs
  • Style 5 Lobed Hand Knob
  • Components Hand Knob
  • Length 30mm
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list