!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND JACK,STEEL,5 TON,1 IN STROKE

HAND JACK,STEEL,5 TON,1 IN STROKE

WESTWARD

HAND JACK,STEEL,5 TON,1 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND JACK,STEEL,5 TON,1 IN STROKE

HAND JACK,STEEL,5 TON,1 IN STROKE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW3CFK7
  • Mfr. Model # 3CFK7
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Item Hand Jack
  • Cylinder Type Low Profile
  • Nominal Capacity 5 ton
  • Stroke Length 1"
  • Oil Capacity Push 4.27 cu in
  • Plunger Dia. 0.50"
  • Single Acting/Double Acting Single Acting
  • Body Material Steel
  • Max. Push Capacity 5 ton
  • Nominal Stroke Length 1 in
  • Retracted Height 2.20"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list