Skip Content
HAND JACK,STEEL,10 TON,1 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND JACK,STEEL,10 TON,1 IN STROKE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CFK9
  • Mfr. Model # 3CFK9
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.37 lbs

Technical Specs

  • Includes -
  • Item Hand Jack
  • Handle Yes
  • Bolt Circle Dia. -
  • Thread Size -
  • Body Material Steel
  • Weight Capacity 10 tons
  • Cylinder Type Low Height
  • Plunger Dia. 0.50"
  • Retracted Height 2.48"
  • Oil Capacity 6.83 cu. in.
  • Stroke Length 1"
  • Single Acting/Double Acting Single Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list