close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
HAND JACK,STEEL,10 TON,0.6 IN STROK
- Item # WSW3CFK8
- Mfr. Model # 3CFK8
- UNSPSC # 27121602
- CATALOGUE PAGE # N/A
- Shipping Weight 11.42 lbs
Technical Specs
- Handle Yes
- Item Hand Jack
- Body Material Steel
- Cylinder Type Low Height
- Weight Capacity 10 tons
- Plunger Dia. 0.50"
- Oil Capacity 4.27 cu. in.
- Stroke Length 1/2"
- Single Acting/Double Acting Single Acting
- Retracted Height 2.09"
- Thread Size
- Includes
Compliance and Restrictions
-
None