HAND HELD SHOWER, 3-3/8 IN DIA, 1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND HELD SHOWER, 3-3/8 IN DIA, 1.5

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS1660502.002
  • Mfr. Model # 1660502.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1769
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features 3 Function Water Saving Hand Shower: Saves Up to 40% in Water Usage
  • Item Water Saving 3-Function Hand Shower
  • Material of Construction Metal/Plastic
  • Standards ASME A112.18.1, CSA 125.1, EPACT 1992, GREEN UPC
  • ADA Compliant No
  • Finish Chrome
  • Depth 3-3/8"
  • Flow Rate 1.50 gpm
  • Height 9-1/2"
  • Includes Built-in Flow Restrictor
  • Connection 1/2" NPSM
  • Width 3-3/8"
  • Ligature Resistant No
  • Green Certification or Other Recognition WaterSense Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list