Skip Content
HAND-HELD SCALE 60G/120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND-HELD SCALE 60G/120G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAHH120D
  • Mfr. Model # HH120D
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Includes (3) AAA Batteries
  • Capacity 6 kg/13 lbs.
  • Housing Material Plastic
  • Item Hand Held Scale
  • Weighing Surface Width 3-1/4"
  • Weighing Surface Depth 3"
  • Digital/Mechanical Digital
  • Platform Material Plastic
  • Scale Item Portable Scale
  • Overall Length 5-11/32"
  • Overall Height 51/64"
  • Overall Width 3-1/4"
  • Washdown No
  • Scale Display LCD
  • Scale Sub-Category Precision Balance
  • Weighing Units g
  • Scale Readability 0.2g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list