HAND-HELD DIGITAL MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND-HELD DIGITAL MICROSCOPE

AVEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8MYN8
  • Mfr. Model # 8MYN8
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Hand-Held Digital Microscope
  • Features Image Capture Button, Measure and Annotation Software Included, Adjustable Metal Stand
  • Includes Measure and Annotation Software
  • Manufacturers Warranty Length 1 Year
  • Stand Type Metal Single Arm Boom
  • Eyepiece Protractor No
  • Light Source LED
  • Base Dimensions 5 1/2" x 5"
  • Maximum Magnification Capability 200X
  • Working Distance Infinite
  • Eyepiece Type Monocular
  • Horizontal Extension 3"
  • Microscope Type Stereo
  • Optical Field of View Infinite
  • Optical Magnification 10X - 200X
  • Vertical Extension 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list