Skip Content
HAND-HELD CORE DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND-HELD CORE DRILL

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIKBH25
  • Mfr. Model # KBH25
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 416
  • Shipping Weight 18.0 lbs

Product Details

Motor HP 1.6, Amps @ 120V 10.5, No Load RPM 520, Core Bit Cap Concrete (In.) 1, Overall Depth (In.) 17-7/32, Overall Height (In.) 6, Overall Width (In.) 4, Tool Weight (Lb.) 7.3, Includes Pilot Bit, Accessory Handle, Cutting Spray, Plastic Tool Case

Technical Specs

  • Features Worlds only hanh held core drill
  • Includes 1 Coolant spray, 1 centering pilot pin, 1 large carrying case
  • Item Magnetic Drill Press
  • No Load RPM 0 to 520
  • Motor HP 1.60
  • Overall Height 6"
  • Voltage 120VAC
  • Spindle Taper QuickIN Plus
  • Tool Weight 7.3 lbs.
  • Magnet Type Electro-Magnetic
  • Amps 10.0
  • Reversible Yes
  • Tool Length 17"
  • Capacity Steel 1
  • Chuck Size 5/8"
  • Tap Size Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list