HAND-HELD CONTAINER,GRAY,15X9X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND-HELD CONTAINER,GRAY,15X9X24

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8WYM2
  • Mfr. Model # 8WYM2
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Distribution Container
  • Material Plastic
  • Colour Gray
  • Outside Width 15"
  • Outside Length 24"
  • Outside Height 9-1/2"
  • Load Capacity 40 lbs.
  • Inside Width 13"
  • Inside Length 21-1/2"
  • Inside Height 7"
  • Volume Capacity 1.42 cu. ft.
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list