Skip Content
HAND FLOOR BICYCLE PUMP,21 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FLOOR BICYCLE PUMP,21 IN.

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M150
  • Mfr. Model # 33M150
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Blac
  • Includes Chrader Adaptor and Ball Inflator
  • Features Ridged Foot Petal For Improved Grip. Metal Barrel. Flexible Air Hose.
  • Item Hand Floor Bicycle Pump
  • Size 21" H
  • Used For Bycycles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list