Skip Content
HAND FILE SET,BASTARD/SMOOTH,8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FILE SET,BASTARD/SMOOTH,8 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z755
  • Mfr. Model # 10Z755
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Includes 8" Round Wood Rasp, 8" Half Round Wood Rasp, 8" Flat Wood Rasp, 8" Round, 8" Flat, 8" Half Round, With Ergo Handle
  • Item Hand File Set
  • Number of Pieces 6
  • Cut Type Bastard/Smooth
  • Pattern American
  • Threads per Inch 9
  • Length 8"
  • Finish Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list