Skip Content
HAND FILE SET,BASTARD/SMOOTH,4 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FILE SET,BASTARD/SMOOTH,4 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z762
  • Mfr. Model # 10Z762
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes 6" Flat, 6" Three Square, 6" Round, Double End, With Ergo Handle
  • Item Hand File Set
  • Number of Pieces 4
  • Threads per Inch 9
  • Cut Type Bastard/Smooth
  • Pattern American
  • Finish Natural
  • Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list