Skip Content
HAND FILE SET,BASTARD/SMOOTH,11 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FILE SET,BASTARD/SMOOTH,11 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z754
  • Mfr. Model # 10Z754
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.51 lbs

Technical Specs

  • Number of Pieces 11
  • Cut Type Bastard/Smooth
  • Item Hand File Set
  • Includes Flats: 6, 8 and 10", 8" Half Round, 8" Square, 6" Three Square, 6" Round, 8" Half Round Wood Rasp, 8" Flat Wood Rasp, 8" Round Wood Rasp, Double End, With Ergo Handle
  • Pattern American
  • Threads per Inch 9
  • Finish Natural
  • Length 6", 8" and 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list