Skip Content
HAND FILE,KNIFE SHAPE,8 IN,44/45 TP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FILE,KNIFE SHAPE,8 IN,44/45 TP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F816
  • Mfr. Model # 12F816
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.261 lbs

Technical Specs

  • Item Hand File
  • Application Material Removal
  • Pattern American
  • Cut Type Second
  • Teeth per Inch 44/45
  • Finish Natural
  • Length 8"
  • Profile Shape Knife

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list