HAND FILE,KNIFE SHAPE,10 IN,29/31 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND FILE,KNIFE SHAPE,10 IN,29/31 T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F812
  • Mfr. Model # 12F812
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.441 lbs

Technical Specs

  • Item Hand File
  • Application Material Removal
  • Teeth per Inch 29/31
  • Pattern American
  • Cut Type Bastard
  • Length 10"
  • Finish Natural
  • Profile Shape Knife

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list