Skip Content
HAND FILE,FOR LAMINATES/PLASTICS,14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FILE,FOR LAMINATES/PLASTICS,14

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z609
  • Mfr. Model # 10Z609
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.281 lbs

Technical Specs

  • Item Hand File
  • Application For Laminates and Plastics
  • Cut Type SPL
  • Teeth per Inch 27/28
  • Pattern American
  • Finish Natural
  • Length 14"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list