Skip Content
HAND FILE,FOR LAMINATES/PLASTICS,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FILE,FOR LAMINATES/PLASTICS,12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z608
  • Mfr. Model # 10Z608
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Application For Laminates and Plastics
  • Pattern American
  • Item Hand File
  • Teeth per Inch 30/31
  • Cut Type SPL
  • Finish Natural
  • Length 12"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list