Skip Content
HAND FILE,2 GROOVE,SPL CUT,HALF RND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND FILE,2 GROOVE,SPL CUT,HALF RND

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z691
  • Mfr. Model # 10Z691
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.541 lbs

Technical Specs

  • Application Material Removal
  • Pattern American
  • Teeth per Inch 22/24
  • Item Hand File
  • Cut Type SPL
  • Finish Natural
  • Length 10"
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list